Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Anti-Short Bush, Plastic, 5/16 In Size, Red, 1/2 In Length, 9/16 In Diameter, Insulated, 0.0007 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$23.48
Per 100
1 In. Schedule 40 Standard Center Stop Coupling
$56.29
Coupling, 1 In Trade Size, 2 In Outside Diameter, 1.313 In Inside, 2 In Length, Gray, 0.0600 LB/Ea
Plastic Bushing, 3/4 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-1/4 In Width, 3/8 In Height, 1-1/4 In Diameter, +150 °C Operating Temperature, 0.0068 LB/Ea
$27.05
Plastic Bushing, 2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-11/16 In Width, 1/2 In Height, 2-11/16 In Diameter, +150 °C Operating Temperature, 0.0282 LB/Ea
$85.28
3/4 In. Schedule 40 Standard Center Stop Coupling
$36.55
Coupling, 3/4 In Trade Size, 1.313 In Outside Diameter, 1.063 In Inside, 1.563 In Length, Gray, 0.0419 LB/Ea
Terminal Adapter, 3/4 In Trade Size, 1.25 In Outside Diameter, 1.750 In Height, Gray, Male Connection, 0.0410 LB/Ea
$71.60
3/4 In. Male Terminal Adapter
2 In. Schedule 40 Standard Center Stop Coupling
$136.32
Coupling, 2 In Trade Size, 2.688 In Outside Diameter, 2.375 In Inside, 2.688 In Length, Gray, 0.1700 LB/Ea
Terminal Adapter, 1/2 In Trade Size, 1.063 In Outside Diameter, 1.688 In Height, Gray, Male Connection, 0.0300 LB/Ea
$40.45
1/2 In. Male Terminal Adapter
3 In. Schedule 40 Standard Center Stop Coupling
$397.11
Coupling, 3 In Trade Size, 4 In Outside Diameter, 3.5 In Inside, 3.875 In Length, Gray, 0.5400 LB/Ea
Terminal Adapter, 2 In Trade Size, 2.688 In Outside Diameter, 2.188 In Height, Gray, Male Connection, 0.1400 LB/Ea
$201.39
2 In. Male Terminal Adapter
Plastic Bushing, 1 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1-9/16 In Width, 1/2 In Height, 1-9/16 In Diameter, +150 °C Operating Temperature, 0.015 LB/Ea
$40.61
Terminal Adapter, 1 In Trade Size, 1.625 In Outside Diameter, 2.188 In Height, Gray, Male Connection, 0.0620 LB/Ea
$90.33
1 In. Male Terminal Adapter
20
Popularity
Default